missing translation for 'onlineSavingsMsg'
Learn More

Tork Sensitive Soap S4

Product Code. 15868765 Shop All Tork Products
Change view
Click to view available options
Form:
Foam
Unit Size:
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Form Unit Size
15868765 Foam 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15868765 Supplier Tork Supplier No. 520701
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This soft, rich soap has a dermatologically tested formula, skin-friendly pH and allergy-friendly ECARF certification, meaning it moisturises the skin and is suitable for frequent use.

  • This soft, rich foam soap has a dermatologically tested formula, skin-friendly pH and allergy-friendly ECARF certification, meaning it moisturises the skin and is suitable for frequent use.
  • Save staff time with effortless refilling - certified by the Swedish Rheumatism Association, tested according to the Design for All test, published in the Swedish Design Research Journal, 2011.
  • Dispenser reduces consumption by up to 50% and the bottle collapses for 70% less waste volume. (Essity test using Tork Foam Soap vs Tork Liquid Soap in Elevation dispenser. Based on Essity test)
  • Help secure good hand hygiene - the factory-sealed bottle with a new pump for every refill helps reduce the risk of contamination and protect the formulations all the way to the hands.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Cleanser
Color Clear
Form Foam
Certifications/Compliance EU Ecolabel, ECARF allergy friendly
Certifications/Compliance (Europe) EU Ecolabel, ECARF allergy friendly
Packaging Plastic Bottle
Quantity 6/Pk.
Size 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.