Learn More
Thermo Scientific™ Sensititre™ NARMS Gram Positive CMV3AGPF AST Plate
Description
Comply with US National Antimicrobial Resistance Monitoring System (NARMS) surveillance mandates for Enterococci with this convenient plate.
Test Enterococcus isolates as a part of the National Antimicrobial Resistance Monitoring System (NARMS) program in the United States with Sensititre™ NARMS Gram Positive CMV3AGPF AST Plate.
Comply with US National Antimicrobial Resistance Monitoring System (NARMS) surveillance mandates for Enterococci with Sensititre NARMS Gram Positive CMV3AGPF AST Plate.
- Extended shelf life, room temperature storage eliminates inventory control concerns.
- Individual packaging allows the laboratory to test one plate at a time with no waste.
- Inclusive on-scale QC ranges provide immediate quality assurance of testing methodology.
- Automated or manual read options are available for ultimate flexibility.
The National Antimicrobial Resistance Monitoring System (NARMS) is a U. S. public health surveillance system that tracks antimicrobial resistance in foodborne and other enteric bacteria. The Sensititre system is an end-to-end solution for susceptibility testing that meets the requirements of the National Antimicrobial Resistance Monitoring System (NARMS).
Not all products are available for sale in all territories. Please inquire.
VersaTREK™ and Sensititre™ products are now part of the Thermo Scientific brand.
Specifications
Specifications
| Antimicrobial Agents | Various |
| Description | Sensititre NARMS Gram Positive Plate |
| Antibiotic Code | Various |
| Product Type | AST Plate |
| Target Organism Class | Gram-positive Organisms |
| Test Type | Antimicrobial Surveillance |
| Isolates Per Plate | 1 |
| Quantity | 10/Pk. |
| Reading Options | Autoread or manual |
| Species | Enterococcus species |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.