missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Sempermed™ Sapphire XP Black NBR PF BK Glove
Beschreibung
- With its elegant black color, semperguard™ hire XP black lives up to its name and does not only combine aesthetics and style, but also reflects professionalism.
- The black disposable protective glove made from Nitrile Butadiene Rubber is particularly popular in front-end applications in the food and beverage, beauty and body art sectors.
- Dual-labelled as personal protective equipment and medical device semperguard™ hire XP black offers additional benefits especially since the glove meets the requirements for a medical device in the tattooing and body art sector.
- Benefits
- Stylish black color
- Excellent elasticity-secure grip thanks to texturing in the finger area
- Material: Nitrile butadiene rubber (NBR)
- Internal finish: Powder-free
- Glove surface: Finger textured
- Colour: Black
- Glove Shape: Flat with rolled rim, ambidextrous
- Size: XS, S, M, L, XL, XXL median 240 mm
- Wall thickness: Measured in single layer in the palm area min. 0.06 mm
- Barrier performance: AQL 1.0
- Force at break as per EN 455-2: median ≥ 6 NewtonType: Powder-free personal protective and examination glove, non-sterile, disposable
- Shelf life: In original packaging if stored according to product specification - 5 years Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319
Spezifikation
Spezifikation
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Industrial, Laboratory |
| AQL | 1 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.1 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?