missing translation for 'onlineSavingsMsg'
Learn More

Semperit™ Semperguard™ Comfort Latex Examination Gloves

Product Code. 15313884
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 15313884

Brand: Semperit™ 3000001283

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Semperguard™ Comfort Latex Examination Gloves are powder-free and provide excellent elasticity and are very comfortable to wear.

  • Made of natural latex
  • Skin-friendly
  • Powder-free
  • Excellent elasticity and good tactility/ wearing comfort
  • Good grip and easy to don
  • Free from phthalates and softeners
  • CE category Medical device class ISingle-use protective glove for complex risks category III
  • Tested and certified according to 1935/2004
  • Suitable for food contact

Specifications

Certifications/Compliance EN 420, EN 374 and EN 455
Classification CE Class I
Color White
Disposable Single-use
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Powdered Powder Free
Product Type Examination Gloves
Size X-Large
Sterility Non-sterile
Thickness (Metric) 0.20 mm
Finger Style Textured
For Use With (Application) Work Safety, Care, Laboratory/Pharma, Cleaning/Hygiene, Food, Retail/Household
Glove Cuff Style Rolled
Inspected for Medical Use Yes
Packaging Type Dispenser Box
Quantity 90Pack
Resistant To Chemical
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.