missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Semperclean™ MC Powder-free Rubber Protective Gloves
Description
- Microrough surface outside, smooth inside
- Powdered
- Natural color
- Non-sterile
- Disposable
Specifications
Specifications
| Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Smooth Interior, Micro Rough Exterior |
| Material | Rubber |
| Powdered | Powdered |
| Size | 7 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.21 mm |
| For Use With (Application) | For excellent grip, use in laboratories and the pharmaceutical industry |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?