missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Semperguard™ Sapphire XP NBR PF VB Gloves
Beschreibung
- Semperguard™ sapphire XP is a versatile allrounder glove with a focus on wearing comfort while protecting your hands in your daily work.
- The carefully developed nitrile formulations and innovative production processes have made it possible to manufacture ultra thin nitrile gloves characterized by excellent elasticity, thus ensuring a particularly pleasant wearing comfort.
- The economic all rounder for professional protection.
- Appropriate for handling mild chemicals according to the Semperguard chemical resistance list.
- Violet blue color ideal for food handling (HACCP)
- High wearing comfort, balanced thickness and tactile sense.
- Type: Powder-free personal protective and examination glove, non-sterile, disposable
- Material: Nitrile butadiene rubber (NBR)
- Internal finish: Powder-free
- Glove surface: Finger textured
- Colour: Violet blue
- Glove Shape: Flat with rolled rim, ambidextrous
- Size: XS, S, M, L, XL, XXL median 240 mm
- Wall thickness: Measured in single layer in the palm area min. 0.06 mm
- Barrier performance: AQL 1.0
- Force at break as per EN 455-2: median ≥ 6 Newton
- Shelf life: in original packaging if stored according to product specification - 5 years
- Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319
Spezifikation
Spezifikation
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Industrial, Laboratory, Healthcare |
| AQL | 1 |
| Color | Violet |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?