missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Nitrile Comfort Powder-free Gloves
Click to view available options
Size:
7/8
8/9
9/10
Small
Unit Size:
Pack of 100
Pack of 90
Description
- CE Category III protective glove for complex risks. CE Class I examination glove.
- Special nitrile formulation with optimized resistance to oils and fats, good tear-resistance
- Excellent wearing comfort
- Tested and certified according to 1935/2004 - suitable for food contact
- The problem-solver for single use to protect hands against chemical splashing and in the processing of fatty foods.
- Free from phthalates / softeners and allergenic latex proteins
- Signal color blue – suitable for areas subject to HACCP standards
Specifications
Specifications
| Color | Blue |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Thickness (English) | 7.8 mil |
| Thickness (Metric) | 0.2 mm |
| Glove Cuff Style | Rolled |
| Model | 3000004106 |
| Length (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction