missing translation for 'onlineSavingsMsg'
Learn More

HARPS Semperguard™ Force Blue NBR PF OB Gloves

Product Code. 30274436
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274436 Large Pack of 100
30274453 Small Pack of 100
30274420 Medium Pack of 100
30274416 X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.
Product Code. 30274436 Supplier HARPS Supplier No. 3000016182
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.

Semperguard™ force blue powder-free nitrile personal protective and examination glove, non-sterile, disposable

  • Semperguard™ force blue is a suitable solution when it comes to enhanced user protection that does not compromise on wearing comfort and tactile sensitivity.
  • Our semperguard™ force blue is a suitable solution when it comes to enhanced user protection that does not compromise on wearing comfort and tactile sensitivity.
  • Either for single use chemical splash protection or when processing of fatty foods, semperguard™ force blue is always the best choice at hand.
  • Its specially designed soft nitrile formulation provides excellent wearing properties starting from the moment it is donned until the completion of every task.
  • The semperguard™ force blue comes in a blue color, making it also ideal for use in the food sector, where meeting HACCP standards is crucial.
  • Glove surface: Finger textured
  • Colour: Ocean blue
  • Glove Shape: Flat with rolled rim, ambidextrous
  • Size: S, M, L, XL, XXL median ≥ 240 mm
  • Wall thickness Measured in single layer in the palm area: min. 0.08 mm
  • Barrier performance: AQL 1.0
  • Force at break as per EN 455-2: median ≥ 9 Newton
  • Shelf life in original packaging if stored according to product specification: 5 years
  • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319

Specifications

Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory
AQL 1
Color Light Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.