missing translation for 'onlineSavingsMsg'
Learn More

Manutan Semi open seals, metal, 12mm x 32mm

Brand:  Manutan A329121

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12885378

  • £37.39 / Pack of 2000
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

These allow strapping to be re-tensioned if load settlement occurs 13, 16 and 19mm correspond to same measurement strapping.
  • Metal semi-open seals
  • Size : 12mm x 32mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers