missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Semi-micro/Macro Cuvettes

Product Code. 13032053
Change view
Click to view available options
Type:
Macro Cuvette
Semi-micro Cuvette
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
13032053 Macro Cuvette Pack of 1000
10732752 Semi-micro Cuvette Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13032053 Supplier Greiner Bio-One Supplier No. 614101
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for enzymatic determinations. Greiner Bio-One Semi-micro/Macro Cuvettes are manufactured from crystal clear polystyrene.

  • Non-sterile
  • Material: Crystal clear polystyrene
  • Minimal light scatter with high transmission
  • Thin walls enable rapid and uniform tempering that is helpful for enzymatic determinations
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Type Macro Cuvette
Capacity (Metric) 4 mL
Material Polystyrene
Length (Metric) 10mm
Quantity 1000/Cs.
Path Length 10 mm
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometer
Width (Metric) 10 mm
For Use With (Application) Spectrophotometry
Shape Rectangle
Diameter (Metric) 12 mm
Show More Show Less

For research use only. Not for use in diagnostic procedures, unless otherwise indicated

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.