missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Semi-Micro, General Purpose Cuvette, AS5C-UV
Click to view available options
Path Length:
10 mm
Unit Size:
Each
Description
- Cuvette for absorbance/transmission measurements
- UV/VIS range
- UV quartz glass construction
- Semi-micro cell
- Static sampling
- Fits all standard 10 mm cell holders
- Can be used with any beam height
- Supplied with PTFE lid
Specifications
Specifications
| Type | Semi-micro |
| Capacity (Metric) | 1.4 mL |
| Material | UV Quartz |
| Closure Material | PTFE |
| Width (Metric) Interior | 4 mm |
| Includes | Square PTFE Lid |
| Quantity | 1/Pk |
| Path Length | 10 mm |
| Wavelength Range | 260 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction