missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Semi-Micro Cuvettes, 104F-QS (pair)
Description
- High-purity synthetic fused silica quartz construction
- Fluorescence cells
- UV/VIS range
- PTFE lids included
Specifications
Specifications
| Capacity (Metric) | 1400 μL |
| Material | Suprasil Quartz |
| Closure Material | PTFE |
| Width (Metric) Interior | 4 mm |
| Thickness (Metric) | Base Thickness: 1.25 mm |
| Includes | PTFE Lid |
| Quantity | 2/Pk |
| Path Length | 10 x 4 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?