missing translation for 'onlineSavingsMsg'
Learn More

Yes 2 Solutions™ Sellotape double-sided tape, 15mm x 5m

Product Code. 15444294
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
15444294 5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15444294 Supplier Yes 2 Solutions™ Supplier No. 9310074
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Versatile tape coated with strong adhesive on both sides to create an instant dry adhesive bond. Easy tear and easily removable backing paper for effortless use. Ideal for display, mounting and exhibition work.
  • Size: 15mm x 5m
  • Pack of 12 rolls

Specifications

Length (Metric) 5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.