missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Self-stirring BOD Probes for Models 5000 and 5100
Description
Includes
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- 15-176-20 includes 6.75 in. long (17cm) shaft for use in the wine industry; (cannot use any funnels or adapters)
- All include six membrane caps and KCl solution
Model 5010 Self-stirring BOD Probes
- Plug directly into Models 5000 and 5100 (no adapter cable needed)
- Operate from meter's power supply
- Built-in stirrer creates consistent flow past membrane for accurate measurement, faster response
- Designed to for 300mL BOD bottles
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- All include six membrane caps and KCl solution
Specifications
Specifications
| Includes | 6.75 in. Shaft |
| Warranty | 1 Year |
| For Use With (Equipment) | Model 5000 and 5100 DO Meter |
| Probe Type | Self Stirring BOD |
| For Use With (Application) | Designed for use in the wine industry |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?