missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Transport Tubes with Separate Screw Cap

Product Code. 31922781 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
Closure Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 1000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
31922781 10 mL Blue Pack of 1000
31923514 5 mL Blue Pack of 1000
31923019 5 mL Green Pack of 1000
31922639 5 mL Red Pack of 1000
31922724 5 mL Yellow Pack of 1000
31922727 10 mL Red Pack of 1000
31923500 10 mL Yellow Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31922781 Supplier Globe Scientific Supplier No. 6102G
Upgrade Your Laboratory Essentials with Globe Scientific
Use promo code 27959
View all promotions
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the safe storage and transport of biological materials.

  • Tubes are made of polypropylene
  • With molded graduations
  • Self-standing with conical bottom
  • Transparent tubes allows for unobstructed viewing of samples
  • Shatter-proof and may be exposed to freezing temperatures
  • Leak-resistant polyethylene screw caps can be removed or sealed in single turn

Specifications

Closure Color Blue
Autoclavable Autoclavable
Capacity (Metric) 10 mL
Bottom Shape Conical (Self-standing)
Material Polypropylene
Thread Style External
Graduations 1 to 10 mL
Includes Green Screwcap
Style Self Standing Transport Tube
Sterility Non-sterile
Disposable Single-use
Graduated Yes
Closure Material Polyethylene
Height (Metric) 92 mm
Closure Type Screw Cap
Product Type Transport Tube
Marking Spot Etched
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.