missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
Shop alle Keystone Cleanroom Products produkter

Klik for at se tilgængelige muligheder
Dimensions (L x W):
10 x 14 in.
12 x 18 in.
3.5 x 5.5 in.
3.5 x 9 in.
5.5 x 10.5 in.
7.5 x 13 in.
8 x 16 in.
Capacity (English):
12.6 oz.
23.6 oz.
43.3 oz.
43.6 oz.
73 oz.
96 oz.
105 oz.
162 oz.
Film Description:
Blue
Clear
Pakningsstørrelse:
Pack of 1000
Pack of 500
Beskrivelse
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Peels Open Cleanly
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Tekniske data
Tekniske data
| Basis Weight | 60 gsm |
| Autoclavable | Autoclavable |
| Capacity (English) | 96 oz. |
| Capacity (Metric) | 2.8 L |
| Certifications/Compliance | CoC |
| Closure Type | Self-adhesive |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical parts |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion