Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide
The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
Brand: Keystone Cleanroom Products BGT2A3434SS
Additional Details : Weight : 17.69390kg
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Autoclavable | |
33.2 L | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C | |
34 in. | |
34 in. |
1122 oz. | |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.30 mil | |
86.4 cm | |
86.4 cm |