missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 22 in. Wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
4 x 16 in.
12 x 16 in.
14 x 14 in.
16 x 14 in.
16 x 16 in.
18 x 14 in.
20 x 14 in.
20 x 16 in.
20 x 18 in.
20 x 20 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
24 x 20 in.
24 x 22 in.
26 x 14 in.
26 x 15 in.
30 x 16 in.
30 x 18 in.
30 x 20 in.
32 x 16 in.
32 x 18 in.
32 x 20 in.
36 x 14 in.
36 x 16 in.
36 x 18 in.
36 x 20 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
40 x 18 in.
40 x 20 in.
43 x 15 in.
44 x 16 in.
44 x 20 in.
46 x 20 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
48 x 20 in.
54 x 18 in.
70 x 18 in.
Unit Size:
Pack of 250
Descripción
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Especificaciones
Especificaciones
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 L |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Includes | Steam Sterilization Indicator |
| Material | Tyvek |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido