missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Yellow Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.75 x 0.25 in.
0.75 x 0.5 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
63.5 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
Descrizione
- Provided in a self-laminated format with a yellow printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifica
Specifica
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Yellow, Clear |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto