missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Product Code. 17821589
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.25 in.
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.75 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
1.5 x 1.75 in.
1.5 x 2 in.
2.2 x 0.5 in.
2.5 x 1 in.
2.5 x 1.5 in.
2.625 x 1 in.
3.15 x 1.938 in.
3.375 x 1 in.
4 x 1 in.
4 x 1.5 in.
50 ft. x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
55.88 mm
63.5 mm
66.68 mm
80 mm
80.01 mm
85.73 mm
101.6 mm
152.4 mm
Unit Size:
1 roll
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
50 product options available for selection
| Product Code. | Dimensions (L x W) | For Use With (Equipment) | Format | Height (Metric) | unitSize |
|---|---|---|---|---|---|
| 17821589 | 0.75 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm | Pack of 750 |
| 17879194 | 0.75 x 0.25 in. | M710, BMP71 | Die-cut | 19.05 mm | Pack of 750 |
| 17878724 | 0.75 x 0.5 in. | M710, BMP71 | Die-cut | 19.05 mm | Pack of 500 |
| 17878274 | 0.75 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm | Pack of 500 |
| 17878874 | 0.75 x 1 in. | M710, BMP71 | Die-cut | 19.05 mm | Pack of 250 |
| 17891689 | 0.75 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm | Pack of 250 |
| 17818794 | 1 x 0.75 in. | M710, BMP71 | Die-cut | 25.4 mm | Pack of 250 |
| 17898194 | 1 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm | Pack of 250 |
| 17829144 | 1.5 x 0.75 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 250 |
| 17809204 | 1.5 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 250 |
| 17838474 | 1 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm | Pack of 500 |
| 17889044 | 1 x 0.5 in. | M710, BMP71 | Die-cut | 25.4 mm | Pack of 500 |
| 17818904 | 1 x 1 in. | M710, BMP71 | Die-cut | 25.4 mm | Pack of 250 |
| 17878464 | 1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm | Pack of 250 |
| 17821389 | 1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm | Pack of 250 |
| 17898744 | 1 x 1.5 in. | M710, BMP71 | Die-cut | 25.4 mm | Pack of 250 |
| 17801669 | 1 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm | Pack of 250 |
| 17848784 | 1.5 x 0.25 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 750 |
| 17828864 | 1.5 x 0.5 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 500 |
| 17899014 | 1.5 x 1 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 250 |
| 17888894 | 1.5 x 1.5 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 250 |
| 17878754 | 1.5 x 1.75 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 250 |
| 17889194 | 1.5 x 2 in. | M710, BMP71 | Die-cut | 38.1 mm | Pack of 100 |
| 17811699 | 1.5 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 250 |
| 17828734 | 1.25 x 1 in. | M710, BMP71 | Die-cut | 31.75 mm | Pack of 250 |
| 17868334 | 1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 250 |
| 17838404 | 1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 250 |
| 17851519 | 1.5 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 750 |
| 17818404 | 1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 500 |
| 17841609 | 1.25 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 31.75 mm | Pack of 250 |
| 17841579 | 1.25 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 31.75 mm | Pack of 250 |
| 17831539 | 1.5 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm | Pack of 100 |
| 17841589 | 2.2 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 55.88 mm | Pack of 100 |
| 17881559 | 2.625 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 66.68 mm | Pack of 100 |
| 17808304 | 2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 63.5 mm | Pack of 100 |
| 17881399 | 2.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 63.5 mm | Pack of 100 |
| 17889204 | 2.5 x 1 in. | M710, BMP71 | Die-cut | 63.5 mm | Pack of 100 |
| 17829164 | 3.15 x 1.938 in. | M710, BMP71 | Die-cut | 80 mm | Pack of 100 |
| 17818224 | 3.375 x 1 in. | M710, BMP71 | Die-cut | 85.73 mm | Pack of 100 |
| 17818444 | 3.15 x 1.938 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 80.01 mm | Pack of 100 |
| 17838304 | 3.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 85.73 mm | Pack of 100 |
| 17801679 | 4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm | Pack of 100 |
| 17868214 | 4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm | Pack of 100 |
| 17848124 | 4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm | Pack of 100 |
| 17819024 | 4 x 1.5 in. | M710, BMP71 | Die-cut | 101.6 mm | Pack of 100 |
| 17858894 | 4 x 1.5 in. | M710, BMP71 | Die-cut | 101.6 mm | Pack of 100 |
| 17858984 | 4 x 1 in. | M710, BMP71 | Die-cut | 101.6 mm | Pack of 100 |
| 17829174 | 6 x 1.5 in. | M710, BMP71 | Die-cut | 152.4 mm | Pack of 50 |
| 17858214 | 6 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 152.4 mm | Pack of 50 |
| 17861629 | 50 ft. x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous | 38.1 mm | 1 roll |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Clear, White |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| Latex Free | No |
| Quantity | 750 Labels |
| Shape | Rectangle |
| Temperature Range (English) | -94°F to +158°F |
| Temperature Range (Metric) | -70°C to +70°C |
| Thickness (English) | 0.004 in. |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 0.75 x 0.25 in. |
| Length (English) | 0.75 in. |
| Width (English) | 0.25 in. |
| Width (Metric) | 6.35 mm |
| Width (English) Printable Area | 0.25 in. |
| Width (Metric) Printable Area | 6.35 mm |
| Height (English) Printable Area | 0.375 in. |
| Height (Metric) | 19.05 mm |
| Height (Metric) Printable Area | 9.53 mm |
| Alternate Part Number | M6-10-427 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?