missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Product Code. 17808304
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.25 in.
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.75 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
1.5 x 1.75 in.
1.5 x 2 in.
2.2 x 0.5 in.
2.5 x 1 in.
2.5 x 1.5 in.
2.625 x 1 in.
3.15 x 1.938 in.
3.375 x 1 in.
4 x 1 in.
4 x 1.5 in.
50 ft. x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
55.88 mm
63.5 mm
66.68 mm
80 mm
80.01 mm
85.73 mm
101.6 mm
152.4 mm
Unit Size:
1 roll
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
50 product options available for selection
Product selection table with 50 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Format Height (Metric) unitSize
17808304 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 63.5 mm Pack of 100
17821589 0.75 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm Pack of 750
17879194 0.75 x 0.25 in. M710, BMP71 Die-cut 19.05 mm Pack of 750
17878724 0.75 x 0.5 in. M710, BMP71 Die-cut 19.05 mm Pack of 500
17878274 0.75 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm Pack of 500
17878874 0.75 x 1 in. M710, BMP71 Die-cut 19.05 mm Pack of 250
17891689 0.75 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm Pack of 250
17818794 1 x 0.75 in. M710, BMP71 Die-cut 25.4 mm Pack of 250
17898194 1 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm Pack of 250
17829144 1.5 x 0.75 in. M710, BMP71 Die-cut 38.1 mm Pack of 250
17809204 1.5 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 250
17838474 1 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm Pack of 500
17889044 1 x 0.5 in. M710, BMP71 Die-cut 25.4 mm Pack of 500
17818904 1 x 1 in. M710, BMP71 Die-cut 25.4 mm Pack of 250
17878464 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm Pack of 250
17821389 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm Pack of 250
17898744 1 x 1.5 in. M710, BMP71 Die-cut 25.4 mm Pack of 250
17801669 1 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm Pack of 250
17848784 1.5 x 0.25 in. M710, BMP71 Die-cut 38.1 mm Pack of 750
17828864 1.5 x 0.5 in. M710, BMP71 Die-cut 38.1 mm Pack of 500
17899014 1.5 x 1 in. M710, BMP71 Die-cut 38.1 mm Pack of 250
17888894 1.5 x 1.5 in. M710, BMP71 Die-cut 38.1 mm Pack of 250
17878754 1.5 x 1.75 in. M710, BMP71 Die-cut 38.1 mm Pack of 250
17889194 1.5 x 2 in. M710, BMP71 Die-cut 38.1 mm Pack of 100
17811699 1.5 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 250
17828734 1.25 x 1 in. M710, BMP71 Die-cut 31.75 mm Pack of 250
17868334 1.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 250
17838404 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 250
17851519 1.5 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 750
17818404 1.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 500
17841609 1.25 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 31.75 mm Pack of 250
17841579 1.25 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 31.75 mm Pack of 250
17831539 1.5 x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm Pack of 100
17841589 2.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 55.88 mm Pack of 100
17881559 2.625 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 66.68 mm Pack of 100
17881399 2.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 63.5 mm Pack of 100
17889204 2.5 x 1 in. M710, BMP71 Die-cut 63.5 mm Pack of 100
17829164 3.15 x 1.938 in. M710, BMP71 Die-cut 80 mm Pack of 100
17818224 3.375 x 1 in. M710, BMP71 Die-cut 85.73 mm Pack of 100
17818444 3.15 x 1.938 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 80.01 mm Pack of 100
17838304 3.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 85.73 mm Pack of 100
17801679 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm Pack of 100
17868214 4 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm Pack of 100
17848124 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm Pack of 100
17819024 4 x 1.5 in. M710, BMP71 Die-cut 101.6 mm Pack of 100
17858894 4 x 1.5 in. M710, BMP71 Die-cut 101.6 mm Pack of 100
17858984 4 x 1 in. M710, BMP71 Die-cut 101.6 mm Pack of 100
17829174 6 x 1.5 in. M710, BMP71 Die-cut 152.4 mm Pack of 50
17858214 6 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 152.4 mm Pack of 50
17861629 50 ft. x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous 38.1 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
50 options
This item is not returnable. View return policy
Product Code. 17808304 Supplier Brady™ Supplier No. 174236
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 2.5 x 1 in.
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.75 in.
Height (Metric) 63.5 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number M6-21-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.