missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Product Code. 17950720
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 19.05 mm (H)
12.70 mm (W) x 25.40 mm (H)
12.70 mm (W) x 31.75 mm (H)
12.70 mm (W) x 38.10 mm (H)
19.05 mm (W) x 25.40 mm (H)
19.05 mm (W) x 38.10 mm (H)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 101.60 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
25.40 mm (W) x 7.62 m (L)
31.75 mm (W) x 7.62 m (L)
38.10 mm (W) x 101.60 mm (H)
38.10 mm (W) x 152.40 mm (H)
38.10 mm (W) x 31.75 mm (H)
38.10 mm (W) x 38.10 mm (H)
38.10 mm (W) x 63.50 mm (H)
38.10 mm (W) x 7.62 m (L)
44.45 mm (W) x 25.40 mm (H)
44.45 mm (W) x 38.10 mm (H)
6.35 mm (W) x 27.94 mm (H)
Color:
White
White, Transparent
Yellow, Clear
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 110
Pack of 140
Pack of 180
Pack of 200
Pack of 240
Pack of 260
Pack of 340
Pack of 360
Pack of 40
Pack of 70
Pack of 80
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Format unitSize
17950720 25.40 mm (W) x 63.50 mm (H) White, Transparent Die-cut Pack of 110
17930680 6.35 mm (W) x 27.94 mm (H) White Die-cut Pack of 240
17990760 12.70 mm (W) x 19.05 mm (H) White, Transparent Die-cut Pack of 360
17970720 25.40 mm (W) x 19.05 mm (H) White, Transparent Die-cut Pack of 340
17980710 12.70 mm (W) x 25.40 mm (H) White, Transparent Die-cut Pack of 360
17930720 19.05 mm (W) x 25.40 mm (H) White, Transparent Die-cut Pack of 200
17940720 25.40 mm (W) x 25.40 mm (H) White, Transparent Die-cut Pack of 260
17841769 44.45 mm (W) x 25.40 mm (H) White, Transparent Die-cut Pack of 140
17900710 12.70 mm (W) x 31.75 mm (H) White, Transparent Die-cut Pack of 200
17920720 25.40 mm (W) x 31.75 mm (H) White, Transparent Die-cut Pack of 200
17801789 38.10 mm (W) x 31.75 mm (H) White, Transparent Die-cut Pack of 200
17930710 12.70 mm (W) x 38.10 mm (H) White, Transparent Die-cut Pack of 180
17900720 19.05 mm (W) x 38.10 mm (H) White, Transparent Die-cut Pack of 180
17970670 25.40 mm (W) x 38.10 mm (H) White, Transparent Die-cut Pack of 180
17861789 38.10 mm (W) x 38.10 mm (H) White, Transparent Die-cut Pack of 180
17841789 44.45 mm (W) x 38.10 mm (H) White, Transparent Die-cut Pack of 140
17841759 38.10 mm (W) x 63.50 mm (H) White, Transparent Die-cut Pack of 80
17990710 25.40 mm (W) x 101.60 mm (H) White, Transparent Die-cut Pack of 70
17851719 38.10 mm (W) x 101.60 mm (H) White, Transparent Die-cut Pack of 70
17811719 38.10 mm (W) x 152.40 mm (H) White, Transparent Die-cut Pack of 40
17901950 19.05 mm (W) x 7.62 m (L) White, Transparent Continuous Each
17811729 25.40 mm (W) x 7.62 m (L) White, Transparent Continuous Each
17881799 31.75 mm (W) x 7.62 m (L) White, Transparent Continuous Each
17811779 38.10 mm (W) x 7.62 m (L) White, Transparent Continuous Each
17910720 25.40 mm (W) x 38.10 mm (H) Yellow, Clear Die-cut Pack of 180
17920680 25.40 mm (W) x 63.50 mm (H) Yellow, Clear Die-cut Pack of 110
17970710 25.40 mm (W) x 101.60 mm (H) Yellow, Clear Die-cut Pack of 70
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 17950720 Supplier Brady™ Supplier No. 170749
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.

  • Designed for tightly-curved surfaces such as wires and cables
  • Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
  • Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
  • Made with a clear, non-printable overlaminate for increased protection

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 110
Temperature Range (English) -94°F to 158°F
Temperature Range (Metric) -70°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 6 AWG - 000 AWG
Dimensions (L x W) 25.40 mm (W) x 63.50 mm (H)
Length (English) 2.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 2.5 in
Height (Metric) 63.50 mm
Alternate Part Number M4-51-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.