missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Product Code. 17961940
Change view
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 44.45 mm (H)
12.70 mm (W) x 69.85 mm (H)
25.40 mm (W) x 30.48 mm (H)
25.40 mm (W) x 44.45 mm (H)
25.40 mm (W) x 69.85 mm (H)
Unit Size:
Pack of 110
Pack of 150
Pack of 70
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17961940 12.70 mm (W) x 69.85 mm (H) Pack of 70
17981930 25.40 mm (W) x 30.48 mm (H) Pack of 150
17911940 12.70 mm (W) x 44.45 mm (H) Pack of 110
17911950 25.40 mm (W) x 44.45 mm (H) Pack of 110
17951940 25.40 mm (W) x 69.85 mm (H) Pack of 70
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17961940 Supplier Brady™ Supplier No. 170760
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear, self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.

  • Designed for tightly-curved surfaces such as wires and cables
  • Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
  • Designed to spin freely, allowing you to read and identify cables and wires from any angle
  • Made with a clear, non-printable overlaminate for increased protection

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;M511;M410;M510
Quantity 70
Temperature Range (English) -94°F to 158°F
Temperature Range (Metric) -70°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 10 AWG - 3 AWG
Dimensions (LxW) 12.70 mm (W) x 69.85 mm (H)
Length (English) 2.75 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Width (Metric) Printable Area 12.70 mm
Height (English) 2.75 in
Height (Metric) 69.85 mm
Alternate Part Number M4-207-RO-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.