missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Electrical and Lighting Maintenance
- Brady™ Self-laminating Vinyl Wrap Around Labels
Brady™ Self-laminating Vinyl Wrap Around Labels
Product Code. 17881799
Change view
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 19.05 mm (H)
12.70 mm (W) x 25.40 mm (H)
12.70 mm (W) x 31.75 mm (H)
12.70 mm (W) x 38.10 mm (H)
19.05 mm (W) x 25.40 mm (H)
19.05 mm (W) x 38.10 mm (H)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 101.60 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
25.40 mm (W) x 7.62 m (L)
31.75 mm (W) x 7.62 m (L)
38.10 mm (W) x 101.60 mm (H)
38.10 mm (W) x 152.40 mm (H)
38.10 mm (W) x 31.75 mm (H)
38.10 mm (W) x 38.10 mm (H)
38.10 mm (W) x 63.50 mm (H)
38.10 mm (W) x 7.62 m (L)
44.45 mm (W) x 25.40 mm (H)
44.45 mm (W) x 38.10 mm (H)
6.35 mm (W) x 27.94 mm (H)
Color:
White
White, Transparent
Yellow, Clear
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 110
Pack of 140
Pack of 180
Pack of 200
Pack of 240
Pack of 260
Pack of 340
Pack of 360
Pack of 40
Pack of 70
Pack of 80
| Product Code. | Dimensions (LxW) | Color | Format | unitSize |
|---|---|---|---|---|
| 17881799 | 31.75 mm (W) x 7.62 m (L) | White, Transparent | Continuous | Each |
| 17930680 | 6.35 mm (W) x 27.94 mm (H) | White | Die-cut | Pack of 240 |
| 17990760 | 12.70 mm (W) x 19.05 mm (H) | White, Transparent | Die-cut | Pack of 360 |
| 17970720 | 25.40 mm (W) x 19.05 mm (H) | White, Transparent | Die-cut | Pack of 340 |
| 17980710 | 12.70 mm (W) x 25.40 mm (H) | White, Transparent | Die-cut | Pack of 360 |
| 17930720 | 19.05 mm (W) x 25.40 mm (H) | White, Transparent | Die-cut | Pack of 200 |
| 17940720 | 25.40 mm (W) x 25.40 mm (H) | White, Transparent | Die-cut | Pack of 260 |
| 17841769 | 44.45 mm (W) x 25.40 mm (H) | White, Transparent | Die-cut | Pack of 140 |
| 17900710 | 12.70 mm (W) x 31.75 mm (H) | White, Transparent | Die-cut | Pack of 200 |
| 17920720 | 25.40 mm (W) x 31.75 mm (H) | White, Transparent | Die-cut | Pack of 200 |
| 17801789 | 38.10 mm (W) x 31.75 mm (H) | White, Transparent | Die-cut | Pack of 200 |
| 17930710 | 12.70 mm (W) x 38.10 mm (H) | White, Transparent | Die-cut | Pack of 180 |
| 17900720 | 19.05 mm (W) x 38.10 mm (H) | White, Transparent | Die-cut | Pack of 180 |
| 17970670 | 25.40 mm (W) x 38.10 mm (H) | White, Transparent | Die-cut | Pack of 180 |
| 17861789 | 38.10 mm (W) x 38.10 mm (H) | White, Transparent | Die-cut | Pack of 180 |
| 17841789 | 44.45 mm (W) x 38.10 mm (H) | White, Transparent | Die-cut | Pack of 140 |
| 17950720 | 25.40 mm (W) x 63.50 mm (H) | White, Transparent | Die-cut | Pack of 110 |
| 17841759 | 38.10 mm (W) x 63.50 mm (H) | White, Transparent | Die-cut | Pack of 80 |
| 17990710 | 25.40 mm (W) x 101.60 mm (H) | White, Transparent | Die-cut | Pack of 70 |
| 17851719 | 38.10 mm (W) x 101.60 mm (H) | White, Transparent | Die-cut | Pack of 70 |
| 17811719 | 38.10 mm (W) x 152.40 mm (H) | White, Transparent | Die-cut | Pack of 40 |
| 17901950 | 19.05 mm (W) x 7.62 m (L) | White, Transparent | Continuous | Each |
| 17811729 | 25.40 mm (W) x 7.62 m (L) | White, Transparent | Continuous | Each |
| 17811779 | 38.10 mm (W) x 7.62 m (L) | White, Transparent | Continuous | Each |
| 17910720 | 25.40 mm (W) x 38.10 mm (H) | Yellow, Clear | Die-cut | Pack of 180 |
| 17920680 | 25.40 mm (W) x 63.50 mm (H) | Yellow, Clear | Die-cut | Pack of 110 |
| 17970710 | 25.40 mm (W) x 101.60 mm (H) | Yellow, Clear | Die-cut | Pack of 70 |
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
- Made with a clear, non-printable overlaminate for increased protection
Specifications
Specifications
| Certifications/Compliance | UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Color | White, Transparent |
| Finish | Matte |
| Format | Continuous |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling |
| For Use With (Equipment) | BMP51;BMP53;M511;M510 |
| Quantity | 1 |
| Temperature Range (English) | -94°F to 158°F |
| Temperature Range (Metric) | -70°C to 70°C |
| Thickness (English) | 0.004 in |
| Thickness (Metric) | 0.102 mm |
| Wire Gauge | 10 AWG - 6 AWG |
| Dimensions (LxW) | 31.75 mm (W) x 7.62 m (L) |
| Length (English) | 25 ft. |
| Length (Metric) | 7.62 m |
| Width (English) | 1.25 in |
| Width (Metric) | 31.75 mm |
| Width (Metric) Printable Area | 12.70 mm |
| Alternate Part Number | M5C-1250-427 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?