missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Link Label

Product Code. 12992374
Change view
Click to view available options
Color:
Red, Transparent
White
White, Transparent
Width (Metric):
12.70 mm
25.4 mm
38.1 mm
Height (Metric):
25.4 mm
38.1 mm
Unit Size:
1 roll
Product Code. Color Width (Metric) Height (Metric) unitSize
12992374 White, Transparent 25.4 mm 38.1 mm 1 roll
11592905 White 38.1 mm 25.4 mm 1 roll
13457146 White, Transparent 12.70 mm 38.1 mm 1 roll
12932374 White, Transparent 12.70 mm 25.4 mm 1 roll
11569053 Red, Transparent 25.4 mm 25.4 mm 1 roll
5 options
This item is not returnable. View return policy

Product Code. 12992374

Brand: Brady™ 018428

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Self-laminating Vinyl (B-427) Link Labels are an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized
Description TLS 2200/TLS PC Link Labels
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Self-laminating
Material Vinyl
Print Technology Thermal Transfer
Product Type Link Label
For Use With (Application) Voice and data communication, wire and cable identification
For Use With (Equipment) BMP™71, TLS2200, TLSPC Link Portable Thermal Transfer Printers
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Size (Metric) 25.4 x 38.10 mm (W x H)
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.025 mm
Vertical Repeat (Metric) 28.58 mm
Wire Gauge 7 to 0 AWG
Width (Metric) 25.4 mm
Height (Metric) 38.1 mm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.