missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Labels for Portable Label Printers

Product Code. 17623205
Change view
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
17623205 25.4 mm Each
17613205 12.7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17623205 Supplier Brady™ Supplier No. 152084
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These self-laminating vinyl labels for portable label printers can be used in freezers and in environments with liquid nitrogen.

These Self-laminating Vinyl Labels for M210 and M211 Portable Label Printers can be used in freezers and in environments with liquid nitrogen.

  • Die-cut with rounded corners
  • UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady™ Series R4300 and R6200 ribbons

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Self-laminating Vinyl
Print Technology Thermal Transfer
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Thickness (English) 0.004 in
Thickness (Metric) 0.1 mm
Dimensions (L x W) 25.40 mm (W) x 19.05 mm (H)
Adhesive Type Permanent Acrylic
Autoclavable Not Autoclavable
Sterility Non-sterile
Finish Matte
Format Cartridge, Label
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance UL969 Labeling and Marking Standard
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling
Quantity 121
Alternate Part Number M21-18-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.