Learn More
- Home
- Products
- Facility Safety and Maintenance
- Electrical and Lighting Maintenance
- Brady™ Self-laminating Vinyl (B-427) Labels for M611, BMP61 and BMP71
Brady™ Self-laminating Vinyl (B-427) Labels for M611, BMP61 and BMP71
Product Code. 12333738| Product Code. | Width (Metric) | Height (Metric) | Color | Vertical Repeat (Metric) | unitSize |
|---|---|---|---|---|---|
| 12333738 | 38.1 mm | 152.4 mm | Red, Transparent | 155.6 mm | 1 roll |
| 11552925 | 25.4 mm | 19.1 mm | White, Transparent | 22.2 mm | 1 roll |
| 11572925 | 38.1 mm | 25.4 mm | White, Transparent | 28.6 mm | 1 roll |
| 11582925 | 44.5 mm | 25.4 mm | White, Transparent | 28.6 mm | 1 roll |
| 11542925 | 12.7 mm | 31.8 mm | White, Transparent | 34.9 mm | 1 roll |
| 11562925 | 25.4 mm | 31.8 mm | White, Transparent | 34.9 mm | 1 roll |
| 11592925 | 44.5 mm | 38.1 mm | White, Transparent | 41.3 mm | 1 roll |
| 11598444 | 50.8 mm | 38.1 mm | White, Transparent | 54 mm | 1 roll |
| 11509153 | 25.4 mm | 85.7 mm | White, Transparent | 88.9 mm | 1 roll |
| 11528404 | 6.4 mm | 38.1 mm | Red, Transparent | 9.5 mm | 1 roll |
| 11508414 | 12.7 mm | 38.1 mm | Red, Transparent | 15.9 mm | 1 roll |
| 11598993 | 25.4 mm | 38.1 mm | Red, Transparent | 28.6 mm | 1 roll |
| 11568953 | 25.4 mm | 63.5 mm | Red, Transparent | 66.7 mm | 1 roll |
| 11548963 | 25.4 mm | 101.6 mm | Red, Transparent | 104.8 mm | 1 roll |
| 11528973 | 38.1 mm | 101.6 mm | Red, Transparent | 104.8 mm | 1 roll |
| 11559013 | 38.1 mm | 38.1 mm | Red, Transparent | 41.3 mm | 1 roll |
| 11568394 | 6.4 mm | 38.1 mm | Orange, Transparent | 9.5 mm | 1 roll |
| 11548404 | 12.7 mm | 38.1 mm | Orange, Transparent | 15.9 mm | 1 roll |
| 11538993 | 25.4 mm | 38.1 mm | Orange, Transparent | 28.6 mm | 1 roll |
| 11508953 | 25.4 mm | 63.5 mm | Orange, Transparent | 66.7 mm | 1 roll |
| 11588953 | 25.4 mm | 101.6 mm | Orange, Transparent | 104.8 mm | 1 roll |
| 11568963 | 38.1 mm | 101.6 mm | Orange, Transparent | 104.8 mm | 1 roll |
| 11548973 | 38.1 mm | 152.4 mm | Orange, Transparent | 155.6 mm | 1 roll |
| 11509053 | 25.4 mm | 25.4 mm | Orange, Transparent | 28.6 mm | 1 roll |
| 11599003 | 38.1 mm | 38.1 mm | Orange, Transparent | 41.3 mm | 1 roll |
| 11508983 | 6.4 mm | 19.1 mm | Yellow, Transparent | 9.5 mm | 1 roll |
| 11518983 | 12.7 mm | 19.1 mm | Yellow, Transparent | 15.9 mm | 1 roll |
| 11538983 | 19.1 mm | 25.4 mm | Yellow, Transparent | 22.2 mm | 1 roll |
| 11558394 | 6.4 mm | 38.1 mm | Yellow, Transparent | 9.5 mm | 1 roll |
| 11538404 | 12.7 mm | 38.1 mm | Yellow, Transparent | 15.9 mm | 1 roll |
| 11509003 | 19.1 mm | 38.1 mm | Yellow, Transparent | 22.2 mm | 1 roll |
| 11528993 | 25.4 mm | 38.1 mm | Yellow, Transparent | 28.6 mm | 1 roll |
| 11598943 | 25.4 mm | 63.5 mm | Yellow, Transparent | 66.7 mm | 1 roll |
| 11578953 | 25.4 mm | 101.6 mm | Yellow, Transparent | 104.8 mm | 1 roll |
| 11558963 | 38.1 mm | 101.6 mm | Yellow, Transparent | 104.8 mm | 1 roll |
| 11538973 | 38.1 mm | 152.4 mm | Yellow, Transparent | 155.6 mm | 1 roll |
| 11599043 | 25.4 mm | 25.4 mm | Yellow, Transparent | 28.6 mm | 1 roll |
| 11589003 | 38.1 mm | 38.1 mm | Yellow, Transparent | 41.3 mm | 1 roll |
| 11578394 | 6.4 mm | 38.1 mm | Green, Transparent | 9.5 mm | 1 roll |
| 11558404 | 12.7 mm | 38.1 mm | Green, Transparent | 15.9 mm | 1 roll |
| 11548993 | 25.4 mm | 38.1 mm | Green, Transparent | 28.6 mm | 1 roll |
| 11518953 | 25.4 mm | 63.5 mm | Green, Transparent | 66.7 mm | 1 roll |
| 11598953 | 25.4 mm | 101.6 mm | Green, Transparent | 104.8 mm | 1 roll |
| 11578963 | 38.1 mm | 101.6 mm | Green, Transparent | 104.8 mm | 1 roll |
| 11558973 | 38.1 mm | 152.4 mm | Green, Transparent | 155.6 mm | 1 roll |
| 11519053 | 25.4 mm | 25.4 mm | Green, Transparent | 28.6 mm | 1 roll |
| 11509013 | 38.1 mm | 38.1 mm | Green, Transparent | 41.3 mm | 1 roll |
| 11508404 | 6.4 mm | 38.1 mm | Blue, Transparent | 9.5 mm | 1 roll |
| 11588404 | 12.7 mm | 38.1 mm | Blue, Transparent | 15.9 mm | 1 roll |
| 11578993 | 25.4 mm | 38.1 mm | Blue, Transparent | 28.6 mm | 1 roll |
| 11548953 | 25.4 mm | 63.5 mm | Blue, Transparent | 66.7 mm | 1 roll |
| 11528963 | 25.4 mm | 101.6 mm | Blue, Transparent | 104.8 mm | 1 roll |
| 11508973 | 38.1 mm | 101.6 mm | Blue, Transparent | 104.8 mm | 1 roll |
| 11578973 | 38.1 mm | 152.4 mm | Blue, Transparent | 155.6 mm | 1 roll |
| 11549053 | 25.4 mm | 25.4 mm | Blue, Transparent | 28.6 mm | 1 roll |
| 11539013 | 38.1 mm | 38.1 mm | Blue, Transparent | 41.3 mm | 1 roll |
| 11598394 | 6.4 mm | 38.1 mm | Purple, Transparent | 9.5 mm | 1 roll |
| 11578404 | 12.7 mm | 38.1 mm | Purple, Transparent | 15.9 mm | 1 roll |
| 11568993 | 25.4 mm | 38.1 mm | Purple, Transparent | 28.6 mm | 1 roll |
| 11538953 | 25.4 mm | 63.5 mm | Purple, Transparent | 66.7 mm | 1 roll |
| 11518963 | 25.4 mm | 101.6 mm | Purple, Transparent | 104.8 mm | 1 roll |
| 11598963 | 38.1 mm | 101.6 mm | Purple, Transparent | 104.8 mm | 1 roll |
| 11539053 | 25.4 mm | 25.4 mm | Purple, Transparent | 28.6 mm | 1 roll |
| 11529013 | 38.1 mm | 38.1 mm | Purple, Transparent | 41.3 mm | 1 roll |
| 11518404 | 6.4 mm | 38.1 mm | Brown, Transparent | 9.5 mm | 1 roll |
| 11598404 | 12.7 mm | 38.1 mm | Brown, Transparent | 15.9 mm | 1 roll |
| 11588993 | 25.4 mm | 38.1 mm | Brown, Transparent | 28.6 mm | 1 roll |
| 11558953 | 25.4 mm | 63.5 mm | Brown, Transparent | 66.7 mm | 1 roll |
| 11538963 | 25.4 mm | 101.6 mm | Brown, Transparent | 104.8 mm | 1 roll |
| 11518973 | 38.1 mm | 101.6 mm | Brown, Transparent | 104.8 mm | 1 roll |
| 11588973 | 38.1 mm | 152.4 mm | Brown, Transparent | 155.6 mm | 1 roll |
| 11559053 | 25.4 mm | 25.4 mm | Brown, Transparent | 28.6 mm | 1 roll |
| 11549013 | 38.1 mm | 38.1 mm | Brown, Transparent | 41.3 mm | 1 roll |
| 11588394 | 6.4 mm | 38.1 mm | Gray, Transparent | 9.5 mm | 1 roll |
| 11568404 | 12.7 mm | 38.1 mm | Gray, Transparent | 15.9 mm | 1 roll |
| 11558993 | 25.4 mm | 38.1 mm | Gray, Transparent | 28.6 mm | 1 roll |
| 11528953 | 25.4 mm | 63.5 mm | Gray, Transparent | 66.7 mm | 1 roll |
| 11508963 | 25.4 mm | 101.6 mm | Gray, Transparent | 104.8 mm | 1 roll |
| 11588963 | 38.1 mm | 101.6 mm | Gray, Transparent | 104.8 mm | 1 roll |
| 11568973 | 38.1 mm | 152.4 mm | Gray, Transparent | 155.6 mm | 1 roll |
| 11529053 | 25.4 mm | 25.4 mm | Gray, Transparent | 28.6 mm | 1 roll |
| 11519013 | 38.1 mm | 38.1 mm | Gray, Transparent | 41.3 mm | 1 roll |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
- Provided in a self-laminated format with a yellow printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | Red, Transparent |
| Finish | Matte |
| Material | Self-laminating Vinyl |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Labels per Row | 1 |
| Quantity | 50 Labels |
| Shape | Rectangle |
| Temperature Range (Metric) | -70°C to +70°C |
| Thickness (Metric) | 0.102 mm |
| Vertical Repeat (Metric) | 155.6 mm |
| Width (Metric) | 38.1 mm |
| Width (Metric) Printable Area | 38.1 mm |
| Height (Metric) | 152.4 mm |
| Height (Metric) Printable Area | 38.1 mm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.