missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Thermal Transfer Labels for M611, BMP61 and BMP71

Product Code. 11502765
Change view
Click to view available options
Wire Gauge:
0 AWG to 350 MCM
1 AWG to 500 MCM
10 AWG to 4 AWG
14 AWG to 8 AWG
16 AWG to 10 AWG
16 AWG to 8 AWG
3 AWG to 250 MCM
Height (Metric):
19.1 mm
25.4 mm
38.1 mm
80 mm
101.6 mm
Vertical Repeat (Metric):
9.5 mm
15.9 mm
22.2 mm
41.3 mm
83.6 mm
104.8 mm
Width (Metric):
6.4 mm
12.7 mm
19.1 mm
25.4 mm
38.1 mm
49.3 mm
Unit Size:
1 roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wire Gauge Height (Metric) Vertical Repeat (Metric) Width (Metric) unitSize
11502765 16 AWG to 10 AWG 19.1 mm 9.5 mm 6.4 mm 1 roll
11542765 16 AWG to 8 AWG 19.1 mm 15.9 mm 12.7 mm 1 roll
11532785 14 AWG to 8 AWG 25.4 mm 22.2 mm 19.1 mm 1 roll
11568893 10 AWG to 4 AWG 38.1 mm 9.5 mm 6.4 mm 1 roll
11548913 10 AWG to 4 AWG 38.1 mm 41.3 mm 38.1 mm 1 roll
11558634 3 AWG to 250 MCM 80 mm 83.6 mm 49.3 mm 1 roll
11502805 1 AWG to 500 MCM 101.6 mm 104.8 mm 25.4 mm 1 roll
11558913 1 AWG to 500 MCM 101.6 mm 104.8 mm 38.1 mm 1 roll
11559393 0 AWG to 350 MCM 101.6 mm 104.8 mm 38.1 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11502765 Supplier Brady™ Supplier No. 018341

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Vinyl labels for use with Thermal Transfer Portable Printers.

  • Labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
  • This material is UL approved with its respective ribbon
  • TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Material Self-laminating Vinyl
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling
For Use With (Equipment) BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 9.5 mm
Wire Gauge 16 AWG to 10 AWG
Width (Metric) 6.4 mm
Width (Metric) Printable Area 6.4 mm
Height (Metric) 19.1 mm
Height (Metric) Printable Area 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.