missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Green Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Product Code. p-7250931
Click to view available options
Dimensions (LxW):
1 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
25.4 mm
38.1 mm
63.5 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 17831369

Brand: Brady™ 173737

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a green printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Green, Clear
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Square
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 1 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M6-19-427-GR
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.