missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers

Product Code. 17888144
Change view
Click to view available options
Color:
Clear, White
White
Yellow, Clear
Dimensions (LxW):
0.187 x 1.5 in.
0.375 x 1.125 in.
0.375 x 1.8 in.
0.5 x 1.125 in.
0.5 x 1.65 in.
0.5 x 1.8 in.
0.5 x 2.2 in.
0.6 x 1.625 in.
0.6 x 1.8 in.
0.75 x 3.75 in.
1 x 1.75 in.
1 x 2.625 in.
1.5 x 2.5 in.
1.5 x 3.5 in.
2.625 x 0.6 in.
50 ft. x 0.375 in.
50 ft. x 0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
Format:
Continuous
Die-cut
Unit Size:
1 roll
Each
Pack of 100
Pack of 1000
Pack of 500
Pack of 750
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (LxW) For Use With (Equipment) Format unitSize
17888144 Clear, White 0.187 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 750
17818184 Clear, White 0.375 x 1.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 500
17838444 Clear, White 0.375 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 500
17838184 Clear, White 0.5 x 1.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 500
17888344 Clear, White 0.5 x 1.65 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 500
17848144 Clear, White 0.5 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 500
17808164 Clear, White 0.5 x 2.2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17848224 Clear, White 0.6 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17864046 Clear, White 0.6 x 1.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Each
17821579 Clear, White 0.75 x 3.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17868314 Clear, White 1 x 2.625 in. M610, M710, M611, BMP61, BMP71 Die-cut Pack of 1000
17878254 Clear, White 1 x 2.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17824758 Yellow, Clear 1 x 2.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 1 roll
17858354 Clear, White 1 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17891659 Clear, White 1.5 x 2.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17888444 Clear, White 1.5 x 3.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17828384 Clear, White 2.625 x 0.6 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut Pack of 100
17839134 White 50 ft. x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous Each
17838324 White 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 17888144 Leverandør Brady™ Leverandørnr. 173702
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.

  • Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
  • Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
  • White printable zone on clear polyester with black printing
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-461 polyester material

Tekniske data

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (LxW) 0.187 x 1.5 in.
Length (English) 0.187 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (English) Printable Area 0.7 in.
Width (Metric) Printable Area 17.78 mm
Height (English) Printable Area 0.187 in.
Height (Metric) 4.75 mm
Height (Metric) Printable Area 4.75 mm
Alternate Part Number M6-108-461
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.