missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Product Code. 17920730 Shop All Brady Products
Change view
Click to view available options
Color:
White
White, Transparent
Dimensions (L x W):
0.5 x 2.2 in.
0.6 x 1.8 in.
12.70 mm (W) x 7.62 m (L)
25.40 mm (W) x 7.62 m (L)
28.58 mm (W) x 12.70 mm (H)
28.58 mm (W) x 9.53 mm (H)
31.75 mm (W) x 7.62 m (L)
41.91 mm (W) x 12.70 mm (H)
44.45 mm (W) x 12.70 mm (H)
44.45 mm (W) x 25.40 mm (H)
57.15 mm (W) x 38.10 mm (H)
66.68 mm (W) x 15.24 mm (H)
66.68 mm (W) x 25.40 mm (H)
9.53 mm (W) x 7.62 m (L)
95.25 mm (W) x 38.10 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 120
Pack of 140
Pack of 180
Pack of 360
Pack of 80
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) For Use With (Equipment) Format Unit Size
17920730 White, Transparent 66.68 mm (W) x 15.24 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 120
17831799 White, Transparent 28.58 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17831829 White, Transparent 28.58 mm (W) x 12.70 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17900730 White, Transparent 41.91 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17990720 White, Transparent 44.45 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17980720 White, Transparent 0.5 x 2.2 in. BMP41, BMP51, M511 Die-cut Pack of 140
17900680 White, Transparent 0.6 x 1.8 in. BMP41, BMP51, M511 Die-cut Pack of 180
17831719 White, Transparent 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17801719 White, Transparent 66.68 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 120
17821799 White, Transparent 57.15 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 140
17891769 White, Transparent 95.25 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 80
17841819 White 9.53 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17960760 White 12.70 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17871829 White 25.40 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous Each
17891779 White 31.75 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17920730 Lieferant Brady™ Lieferanten-Nr. 170770
  • ONLINE EXCLUSIVE PRICE
    £53.45
    £45.39 / Pack of 120
    Save £8.06
    15% Off
In Stock
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.

  • Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
  • Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
  • Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
  • Made with a clear overlaminate that protects the print and maintains content visibility

Spezifikation

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 120 Label(s) / Box
Quantity 120
Size (Metric) 66.68 mm (W) x 15.24 mm (H)
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in
Thickness (Metric) 0.048 mm
Dimensions (L x W) 66.68 mm (W) x 15.24 mm (H)
Length (English) 0.6 in.
Width (English) 2.625 in
Width (Metric) 66.68 mm
Height (English) 0.6 in
Height (English) Printable Area 0.6 in
Height (Metric) 15.24 mm
Alternate Part Number M4-86-461
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.