missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-extinguishing Tedlar™ Die-cut Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17848214
Click to view available options
Dimensions (LxW):
0.2 x 0.65 in.
0.25 x 0.75 in.
0.275 x 1 in.
0.5 x 1.5 in.
1.375 x 1.5 in.
Color:
White
Yellow
Unit Size:
Each
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 17848214

Brand: Brady™ 174174

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.

  • Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
  • RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
  • UL approved, CSA accepted
  • Made of B-437 Tedlar™

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material PVF
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Component and Equipment Labeling, General Identification, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (LxW) 0.25 x 0.75 in.
Length (English) 0.25 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-10-437
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.