missing translation for 'onlineSavingsMsg'
Learn More

Manutan Velcro™ LOOPS, 25m x 20mm

Product Code. 12817579
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
25 m x 20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12817579 25 m x 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12817579 Supplier Manutan Supplier No. A341851

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Self-adhesive backing strip for firm sticking to any clean smooth surface.

  • An extremely strong self-mating, reusable fastening system
  • Self-adhesive backing strip for firm sticking to any clean smooth surface
  • Roll dimensions, L x W : 25m x 20mm
  • Quick and easy to use; the two sides (hooks and loops) grip firmly on contact and easily rip apart. (Note: the HOOKS fastening must be purchased separately under item code: 12827559.)

Specifications

Dimensions (L x W) 25 m x 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.