missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Seed Testing and Germination Capacity Test Paper

Product Code. 11317304
Click to view available options
Dimensions (L x W):
190 x 400 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 11317304

Brand: Munktell Filtrak™ 146000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Increase laboratory germination. Munktell™ Seed Testing and Germination Capacity Test Paper are made of cotton linters and pure cellulose, are strong for the test and do not contain any substances which could influence the growth of seeding.

  • Munktell blotter papers are made of cotton linters and/or pure cellulose
  • Colors used are non-toxic to germinating seed
  • A broad weight range enables the seed technician to maintain the required moisture level for the whole duration of germination test period.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cotton Linters, Cellulose
Thickness (Metric) 0.19 mm
Dimensions (L x W) 190 x 400 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.