missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ SecurityGuard™ SFC PREP Cartridge Holder Kits

Product Code. 31747503 Shop All Phenomenex Products
Change view
Click to view available options
Diameter (Metric) Inner:
21.2 mm
30 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
31747503 30 mm Each
31743855 21.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31747503 Supplier Phenomenex™ Supplier No. AJ08618
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SecurityGuard™ SFC PREP Cartridge Holder Kits for use with SecurityGuard™ PREP Cartridges.

  • For use with SecurityGuard™ PREP Cartridges
  • Available in two different internal diameter options
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Particle Size Proprietary
Length (Metric) 30 mm
Type Guard Cartridge Holder Kit
Diameter (Metric) Inner 30 mm
Product Line SecurityGuard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.