missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Standard Laboratory Balance

Product Code. 15653816 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
21 g
Readability:
0.002 mg
Model:
Micro Balance
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Unit Size
15653816 21 g 0.002 mg Micro Balance Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15653816 Supplier Sartorius Supplier No. SECURA261S
  • ONLINE EXCLUSIVE PRICE
    £22250.00
    £21860.00 / Pack of 1
    Save £390.00
    1% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce your risk with integrated and intelligent protection systems. Sartorius Secura™ standard laboratory scales provide highly accurate weighing results with maximum operating convenience. The range of scales features weighing capacities from 21g to 6,100g.

Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.

  • Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
  • Cal Audit Trail function to document the quality of each weigh-in procedure you perform
  • IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
  • SQmin - monitoring of compliance with USP minimum sample weight limits
  • Password protection of set-up settings
  • LevelControl continuously checks to see if the balance is perfectly level
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type mini USB
Capacity 21 g
Display Type Color Touchscreen
Readability 0.002 mg
For Use With (Application) Analytical Weighing
Leveling Real-time level support
Linearity 0.01 mg
Min. Sample Weight 1.64 mg
Model Micro Balance
Repeatability 0.003 mg
Stabilization Time 8 sec.
Type Balance
Dimensions (D x W x H) 376 x 218 x 316 mm
Height (Metric) Chamber 218 mm
Diameter (Metric) Outer Pan 50 mm
Weight (Metric) 8.0 kg
Voltage 100/240 V
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.