missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura™ Laboratory Balance with Internal Calibration
Shop All Sartorius Products
Click to view available options
Capacity:
1100 g
3100 g
6100 g
Readability:
1 mg
100 mg
Unit Size:
Each
Description
- Built-in protection systems for complete reliability and regulatory compliance
- Provides highly accurate weighing results and operating convenience
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within acceptable USP operating range
- Fully automatic internal adjustment function isoCAL for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP- and GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug and Work connectivity to a Sartorius™ printer
Specifications
Specifications
| Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 |
| Capacity | 6100 g |
| Display Type | Color Touchscreen |
| Readability | 100 mg |
| Material | Stainless Steel |
| Model | Electronic Toploading Balances |
| Stabilization Time | 0.9 s |
| Electrical Requirements | 100/240 V, 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction