missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Integrated protection systems for minimizing your risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug & Work connectivity to a Sartorius printer
Specifications
Specifications
| Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, and O |
| Capacity | 120 g |
| Display Type | Touchscreen with Sartorius Graphical User Interface |
| Readability | 0.1 mg |
| Humidity Range | 15 to 80% for temperatures up to 31°C |
| Includes | Universal power adapter, in-use cover, application |
| Leveling | Sensor with alarm function and interactive user guide |
| Linearity | 0.2 mg |
| Material | ABS Plastic, Aluminum Die-cast |
| Model | 124-1CEU |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
