missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Section Lifter
Description
- Thin blade.
- 18/10 stainless steel construction.
- Ergonomic wooden handle.
Specifications
Specifications
| Product Type | Section Lifter |
| Length (Metric) Blade | 50 mm |
| Width (Metric) Blade | 10 mm |
| Handle Material | Wood |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 150 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?