missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Vacuum Traps

Product Code. 15193015 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity:
200 mL
900 mL
Diameter (Metric):
1.27 cm
1.9 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Diameter (Metric) Unit Size
15193015 200 mL 1.27 cm Each
15183015 900 mL 1.9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15193015 Supplier Labconco™ Supplier No. 7538400
  • ONLINE EXCLUSIVE PRICE
    £1285.00
    £1257.42 / Pack of 1
    Save £27.58
    2% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

To find a pump for use with this trap, see Pumps.

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

Specifications

Capacity (English) 0.052 in.
Capacity (Metric) 200 mL
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Capacity 200 mL
Material Stainless Steel
For Use With (Application) Prevent contaminants from migrating into the vacuum pump
For Use With (Equipment) Refrigerated freeze-dry system
Height (English) 7.8 in.
Height (Metric) 19.81 cm
Includes 0.5 in. o.d. inlet/outlet connection
Temperature Range (English) −103°F
Temperature Range (Metric) −75°C
Volume (English) Well 0.507 gal.
Volume (Metric) Well 1920 mL
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.