missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Secador™ 5.0 Adjustable Auto-Desiccator Cabinet, Electric Non-Desiccant
Description
- High-density foam gaskets to keep ambient humidity out and dry air inside
- Large clear polycarbonate panels are durable and allow for easy viewing of internal contents
- LCD shows the internal temperature and humidity level
- Includes 3 adjustable and removable shelves
- Electric models keeps internal humidity at 20 to 40%
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Spare shelf, Desiccator |
| Color | White |
| Cabinet Style | Front-loading |
| Material | Polycarbonate |
| Door Style | Hinged |
| For Use With (Equipment) | Bel-Art Secador™ 5.0 Desiccator Cabinet |
| No. of Shelves | 3 |
| Shelf Positions | Adjustable |
| Dimensions (D x W x H) Interior | 34 x 28 x 50 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?