missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Seamless Knit Nylon Gloves with Polyurethane Coated Fingertips
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
10 pairs
Description
- Polyurethane fingertips provide touch sensitivity
- Coating is permeable, allowing the hands to breathe
- Deformation-resistant glove shape is maintained for an extended period of time
- No fingerprints are left on clear, clean objects
- Snug fit maximizes tactile feedback
- Designed for precision applications
Specifications
Specifications
| Construction | Seamless Knit |
| Cuff Material | Elastic |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| EN388 Standard | 0131X |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction