missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Sealing ring GFF/06 for Varian 6.0mm SGE

Product Code. 10605451
Click to view available options
Material:
Graphite
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10605451

Brand: Trajan Scientific and Medical™ 072604

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graphite ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems

  • Easy to use
  • Forms reliable seal
  • Reusable
  • Soft material, forms soft grip to capillary column
  • Low emissions

Specifications

Type Short Reducing Ferrule
Length (Metric) 4.6 mm
Width (Metric) 9.5 mm
Material Graphite
Diameter (Metric) Inside 6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.