missing translation for 'onlineSavingsMsg'
Learn More

Cytiva SE260/SE250 MiniVertical Electrophoresis System Replacement Parts: Spineless Combs

Product Code. 11300482 Shop All Cytiva Products
Click to view available options
No. of Wells:
5
10
15
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Volume (Metric) Well:
19.1μL/ mm
2.9μL/ mm
4.4μL/ mm
4.8μL/ mm
7.2μL/ mm
9.5μL/ mm
Width (Metric):
0.29 cm
0.48 cm
1.3 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11300482

Brand: Cytiva SE211A101.5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Type Spineless Comb
Material PTFE
No. of Wells 10
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Metric) Well 7.2μL/ mm
Width (Metric) 0.48 cm
Depth (English) 0.03 in.
Depth (Metric) 0.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.