missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva SE 250 Mini-Vertical Unit for Two Slab Gels, complete
Shop All Cytiva Products
Click to view available options
:
SE 250 Mini-Vertical Unit for two slab gels
Description
Includes
Basic unit, 10 glass plates, two alumina notched plates, well-locating decal, SE 245 Dual Gel Caster, two each 0.75mm thick 10-well combs and 0.75mm thick spacer set.
- Premium, multi-option, mini-vertical electrophoresis unit
- Choose the SE 250 for fast results using a 10 x 8 cm mini-gel format
- Run two gels at once in a single unit, and rely on the efficient cooling system to deliver flat, side-by-side sample lanes with no smiling
- Assemble gel sandwiches and electrophoresis units quickly and easily using T-shaped spacers and specially designed clamps with integral springs
- Cast up to four gels at once using a variety of casting stands or use precast gels from other manufacturers
- Trust the safety lid interlocks to prevent accidental operator contact
Specifications
Specifications
| Certifications/Compliance | The product fulfills valid directives and standards when used within the conditions specified in the user manual. The product must also be used in the same state as it was delivered from Cytiva and connected only to other CE labeled Cytiva m |
| Running Time | 1 to 2 hr. |
| Type | Mini Vertical Electrophoresis Unit |
| Humidity Range | <0.8 |
| Includes | Basic unit, 10 glass plates, two alumina notched plates, well-locating decal, SE 245 Dual Gel Caster, two each 0.75-mm thick 10-well combs and 0.75-mm thick spacer set. |
| Voltage | 500 V |
| Wattage | <12 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
