missing translation for 'onlineSavingsMsg'
Learn More

BOLA Scrubber Columns

Product Code. 10014860
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10014860 500 mL Each
10024860 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10014860 Supplier BOLA Supplier No. A11704
  • ONLINE EXCLUSIVE PRICE
    £1422.75
    £437.86 / Pack of 1
    Save £984.89
    69% Off
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Scrubber Columns FEP/PTFE

  • Tall, slim scrubber column made of FEP.
  • Inlet and outlet tube as well as riser tube are made of FEP (5.6 x 8 mm), bottom and top are made of pure PTFE.
  • The standard PTFE frit has a pore size of approx. 5μm and is screwed on the riser tube with an M8x1 thread.
  • It can be exchanged with the PTFE gas distributor with fine bores (Cat. No. N 1501-16) which needs a lower primary pressure.
  • Transparent
  • Unbreakable
  • Intense mixing of gas due to tall riser tube
  • Frit easily exchangeable

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Outside 54 mm
Height (Metric) 400 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.