missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Scrubber Bottles Vitrum
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
Description
- Consisting of PTFE body with screw cap and two lateral GL 18 threaded necks
- Suitable bottle made of borosilicate glass as well as a FEP inlet tube and a gas distributor with finest bores.
- Easy in- and outlet of gas by means of hard-walled tubing (e. g. PTFE) which can be connected to the threaded necks with BOLA Laboratory Screw Joints.
- Elastic tubing can be connected by means of hose connectors.
- The special feature: The body of the distributor can be turned independently from the screw cap.
- The completely assembled distributor can be removed and fixed on another bottle without the risk of disarranging the tubing.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Height (Metric) | 207 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction