missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Screwcap Sample Tubes, Graduated

Product Code. 31924087
Change view
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
1.2 mL
2 mL
3 mL
4 mL
5 mL
Unit Size:
Pack of 1000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bottom Shape Capacity (Metric) Unit Size
31924087 Round 5 mL Pack of 1000
31921639 Conical (Self-standing) 1.2 mL Pack of 1000
31923351 Round 2 mL Pack of 1000
31923783 Round (Self-standing) 2 mL Pack of 1000
31923030 Round (Self-standing) 3 mL Pack of 1000
31921923 Round 4 mL Pack of 1000
31923321 Round (Self-standing) 4 mL Pack of 1000
31922040 Round (Self-standing) 5 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31924087 Supplier Globe Scientific Supplier No. 6058
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These tubes and caps have been designed for the storage and transportation of biological material with graduated feature

  • Tubes are manufactured from non-toxic polypropylene and offer strength and clarity with graduated
  • The vial has external threads, which provide a smooth and uniform inner surface which reduces the risk of contamination
  • The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes
  • This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures
  • The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn
  • The caps are available with or with out a silicone o-ring and are available in a variety of colors
  • The screw caps are also made of polypropylene, providing the same coefficient of expansion as the tubes
  • This along with a polypropylene inner lip ensures a leakproof seal, even at changing temperatures
  • The caps feature a long skirt and a super-fast thread design that allows them to be removed or sealed with a single turn

*Note: Screw caps are sold separately.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 5 mL
Bottom Shape Round
Material Polypropylene
Thread Style External
Sterility Non-sterile
Graduated Yes
Product Type Screw Top Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.