missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Screw Vial Convenience Kit

Product Code. 16585874
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
Color:
Amber
Clear
Closure Type:
Screw Cap, Open Top
Solid Top, Not Magnetic
Unit Size:
Pack of 100
Pack of 200
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Closure Type unitSize
16585874 2 mL Clear Solid Top, Not Magnetic Pack of 100
16595874 2 mL Amber Solid Top, Not Magnetic Pack of 100
12428666 4 mL Clear Screw Cap, Open Top Pack of 100
12448666 8 mL Clear Screw Cap, Open Top Pack of 200
12498656 12 mL Clear Screw Cap, Open Top Pack of 200
12408666 12 mL Amber Screw Cap, Open Top Pack of 200
12468666 16 mL Clear Screw Cap, Open Top Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16585874 Supplier Thermo Scientific™ Supplier No. B780019
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
TRUSTED_SUSTAINABILITY

Specifica

Closure Color Black
Description 8 mm Screw Clear Glass Vial Convenience Kit, Vial & Closure B7999-1, B7815-9
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone liner
Includes 2mL clear glass vial, solid top PTFE-lined cap
Closure Material Polypropylene
Closure Type Solid Top, Not Magnetic
Quantity Pack of 100
Closure Size 8-425
Septa Size (Metric) 8-425 mm
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Kit
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.