Learn More
Macherey-Nagel™ Screw Neck Vial, N8, Amber
Store liquid samples for use in chromatography. Macherey-Nagel™ Screw Neck Vial, N8, Amber are hydrolytic glass vials with small openings and screw cap closures that are 8-425 thread. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis.
Brand: Macherey-Nagel™ 70213.2
Additional Details : Weight : 0.01000kg
Description
All products are manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.
- Tinted amber for light sensitive samples
- Small opening, 8-425
- Different inserts available (sold separately)
- Cap design not universally usable on all autosamplers in GC and HPLC
- Often used on instruments of VWR (Merck™) / Hitachi™, Varian™, Knauer, Gilson, Shimadzu™ and others
Specifications
8 mm | |
11.6 mm | |
1.5 mL | |
100 | |
Flat | |
100 Pk. |
Amber | |
Hydrolytic Glass (Class I) | |
Small Opening | |
Polypropylene Box | |
32 mm |